Ashcroft 1279ASL4.5 4.5" DuraGauge Filled Pressure Gauge 30" Hg to 100 psi

Representative image only.
Ashcroft Mfr # 45-1279-ASL-04L-XGV-30IHGV/100# – Item # EW-68427-22
Finest production gauge on the market for industrial use where a precise indication is required
  • Solid front safety case
  • Weatherproof construction
  • Pressure relief back
  • Standard stainless steel rotary geared PTFE movement
  • Easily adjustable, self locking micrometer pointer
  • ± 0.5% of span accuracy, ASME B.40.1, Grade 2A
  • 10 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.5% full-scale (ANSI/ASME B40.1 Grade 2A)
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Max Pressure (PSI)100
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Max Vacuum (\" Hg)30
  • Wetted MaterialsBrass
  • CasePhenolic
  • Lens MaterialGlass
  • Process Connection1/2\" NPT(M), lower
  • Unit Of Measurement\" Hg, psi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description4.5\" DuraGauge Filled Pressure Gauge 30\" Hg to 100 psi
  • Warranty10 year
10 Year Warranty

Key Features

  • Solid front safety case
  • Weatherproof construction
  • Pressure relief back
  • Standard stainless steel rotary geared PTFE movement
  • Easily adjustable, self locking micrometer pointer
  • ± 0.5% of span accuracy, ASME B.40.1, Grade 2A
  • 10 year warranty

More About this Item

This Pressure Gauge is the finest production gauge on the market for industrial use where a precise indication is required. The line offers a wide variety of case styles, Bourdon tubes, and pressure ranges to meet any conceivable application.

The case style is a solid-front safety design for the gauge. Offered in 4-1/2'' size only, it is weatherproof; with hermetically-sealed or liquid-filled versions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat