Ashcroft 1032S2.0 2" Dry Sanitary Gauge 0-600 psi, 3/4 Tri-Clamp

Representative image only.
Ashcroft Mfr # 20-1032S-75L-600# – Item # EW-68460-44
  • For use with 3/4" tri-clamp connections 2" gauge size suitable for limited space applications 316L stainless steel process wetted parts Self draining case designed for wash downs Small diaphragm to minimize process dead-leg Autoclavable

PRODUCT OPTIONS

$449.00USD / Each

$128.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±3% upscale; up to ±5% downscale
  • Dial Size (in)2
  • Dial Size (mm)51
  • Min Pressure (PSI)0
  • Max Pressure (PSI)600
  • Wetted Materials316L SS
  • Case316L SS
  • Lens Materialglass
  • Process Connection3/4" Tri-Clamp®, lower
  • Unit Of Measurementpsi
  • Displayanalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description2" Dry Sanitary Gauge 0-600 psi, 3/4 Tri-Clamp

Key Features

  • For use with 3/4" tri-clamp connections 2" gauge size suitable for limited space applications 316L stainless steel process wetted parts Self draining case designed for wash downs Small diaphragm to minimize process dead-leg Autoclavable

More About this Item

The Ashcroft Type 1032 Sanitary Pressure Gauge is specifically designed for applications in the food, pharmaceutical and biotechnical industries where small size and sanitary conditions are a priority. This compact autoclavable 2" gauge features all stainless steel construction, temperature-vented case, built-in pressure dampening and a self-draining case to facilitate wash downs. The gauges can also be cleaned or steamed in place.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat