Ashcroft 1008 Glycerin Liquid-Fill Stainless Steel Pressure Gauge, 2.5" Dial, 1/4" NPT (M) Lower Connection, 30" Hg to 100 psi

Representative image only.
Ashcroft Mfr # 63-1008-SL-02L-VAC/100# – Item # EW-68427-70
Liquid-filled case to dampen vibration
  • Corrosion resistant stainless steel case
  • Dry gauges are field fillable
  • PowerFlex™ movement provides superior resistance to shock, vibration and pulsation
  • True Zero™ reduces reading errors by using “zero box” instead of conventional dial pins
  • MSL helium leak tested to 1X10-6 scc/s
  • Ventable fill plug
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy +1.6% of span (Dry), +2% of span (Liquid-filled)
  • Dial Size (in)2.5
  • Dial Size (mm)63
  • Max Pressure (PSI)100
  • Max Vacuum (\" Hg)30
  • Liquid FillGlycerin
  • Wetted Materials316 stainless steel
  • Case304 stainless steel
  • Lens Materialpolycarbonate
  • Process Connection1/4\" NPT(M), lower
  • Unit Of Measurement\" Hg, psi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionGlycerin Liquid-Fill Stainless Steel Pressure Gauge, 2.5\" Dial, 1/4\" NPT (M) Lower Connection, 30\" Hg to 100 psi
  • Warranty1 year
1 Year Warranty

Key Features

  • Corrosion resistant stainless steel case
  • Dry gauges are field fillable
  • PowerFlex™ movement provides superior resistance to shock, vibration and pulsation
  • True Zero™ reduces reading errors by using “zero box” instead of conventional dial pins
  • MSL helium leak tested to 1X10-6 scc/s
  • Ventable fill plug
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat