Argos Technologies SampleScan Plus Cryotube Barcode Scanner

Representative image only.
Argos Technologies Item # EW-04396-04
Instantly decodes 1D and 2D barcodes into any open application
  • Organize, track, and run QA/QC checks on tube samples
  • Works with all 2D and 1D marked microtubes, cryotubes, racks, plates, and storage boxes
  • Scans and decodes in less than one second into any open application
  • Powered by USB—installs in a few seconds for simple and flexible decoding of single tubes
  • Runs on Windows or Mac—no additional software is required for use

SPECS & DESCRIPTION

Specifications & Description

  • MaterialMetal chassis and glass scanning port
  • Compatible With2D and 1D marked microtubes, cryotubes, racks, plates, storage boxes, and other labware
  • ConnectionsUSB
  • Height (in)5.5
  • Width (in)4
  • Depth (InchShort)4
  • Width (cm)10
  • Height (cm)14
  • Depth (cm)10
  • DescriptionCryotube Barcode Scanner

Key Features

  • Organize, track, and run QA/QC checks on tube samples
  • Works with all 2D and 1D marked microtubes, cryotubes, racks, plates, and storage boxes
  • Scans and decodes in less than one second into any open application
  • Powered by USB—installs in a few seconds for simple and flexible decoding of single tubes
  • Runs on Windows or Mac—no additional software is required for use

More About this Item

The Argos Technologies® cryogenic barcode scanner quickly scans 2D data matrix barcodes and 1D barcodes such as code 128, code 39, and more. Scan and decode in less than one second with no additional software required, simply output the scanned barcode directly into any open application accepting keyboard input. Simply hover a tube over the scanning window, or place it in the single tube holder, and the scanner sounds a beep and flashes an LED light to indicate that the scan was successful.

The compact footprint makes the device suitable even for crowded spaces, and enables efficient laboratory layout. The rugged metal chassis and glass scanning port allow for use in a range of lab environments. If moving tubes is not possible, the scanner can turn on its side to decode the barcode extending the utility of the device.

This scanner is compatible with all 2D and 1D marked labware from major manufacturers like Argos Technologies® PolarSafe®, Cole-Parmer® Essentials, Corning®, Nalgene™, Nunc, WHEATON®, and more! Help prepare or manage your laboratory's sample database.

SampleScan Plus lets you read individual tubes and vials with 1-D or 2-D bar codes in less than a second. No power supply or software is needed—scanner connects through the USB port for plug-and-play use. Audible and visual notifications indicate a successful scan.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat