Analytik Jena UVL-21 UV Lamp, 4-Watt, 365 nm; 115 VAC

Representative image only.
Analytik Jena Mfr # 95-0018-02 – Item # EW-09817-01
Enhance the performance of your imagine system
  • Compatible with MultiDoc-It™ Multi-User Imaging System
  • Two lamps are recommended for uniform illumination
  • 1 year warranty

PRODUCT OPTIONS

$287.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)2 7/8
  • Height (InchShort)2
  • Depth (in)7 21/32
  • Width (cm)7.3
  • Height (cm)5.1
  • Depth (cm)19.4
  • Power (VAC)115
  • Power (watts)4
  • Power (Hz)60
  • DescriptionUV Lamp, 4-Watt, 365 nm; 115 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • Compatible with MultiDoc-It™ Multi-User Imaging System
  • Two lamps are recommended for uniform illumination
  • 1 year warranty

More About this Item

When overhead UV illumination is required in your MultiDoc-It™ Multi-Use Imaging System, UV lamps are required. Two lamps are recommended for uniform illumination. Choose the lamp based off of the wavelength your application requires

For use with Shortwave UV lamp 09815-10.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat