Analytik Jena Rechargeable ultraviolet lamp; 254 nm wavelength, 115 VAC/60 Hz

Representative image only.
Analytik Jena Mfr # 95018701 – Item # EW-97603-10
Portable design is great for use in the field
  • 1 year warranty

PRODUCT OPTIONS

$744.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)3
  • Height (InchShort)9 3/4
  • Depth (in)5 1/2
  • Width (cm)7.6
  • Height (cm)24.8
  • Depth (cm)14
  • Power (VAC)115
  • Power (Hz)60
  • Intensity (µW/cm2)1250
  • DescriptionRechargeable ultraviolet lamp; 254 nm wavelength, 115 VAC/60 Hz
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Choose from single- or dual-wavelength lamps; all include 6-watt tube(s). Single wavelength lamps let you use both tubes simultaneously to achieve intensities twice as high as similar units. Dual-wavelength lamps let you choose from either 254 or 365 nm light.
Rechargeable ultraviolet lamps are powered by the built-in rechargeable battery or included AC/recharger adapter (60 Hz for 115 VAC; 50 Hz for 230 VAC). The optional cigarette lighter adapter (sold separately) lets you operate UV lamps on a 12 VDC power source.The dual-wavelength models require one replacement tube for each wavelength. Lamps measure 3"W x 9-3/4"H x 5-1/2"D. Shpg wt 4.0 lb (1.9 kg).

CYCLOLAC— Reg TM Borg Warner Corp.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat