This item is now discontinued. We recommend the following as suggested replacements: EW-20046-19

Amprobe AM-510 Commercial Handheld Multimeter

Representative image only.
Amprobe Mfr # AM-510 – Item # EW-20046-18
Designed for light commercial and advanced residential applications
  • Voltage up to 600V ac/dc, ac/dc current and resistance
  • Frequency, capacitance, duty cycle for troubleshooting applications
  • VolTect™ Noncontact voltage detection
  • Built-in test leads storage and third hand probe holder
  • Auto and manual-ranging
  • Auto power off
  • Low battery warning
  • Safety CAT III 600V for operator protection
  • Backlit display and built-in flashlight
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.4
  • DC Max (Volts)600
  • DC Voltage Accuracy±0.8%
  • DC Min (amps)0.00039
  • DC Max (amps)10
  • AC Min (Volts)400
  • AC Max (Volts)600
  • AC Min (amps)0.00039
  • AC Max (amps)10
  • Resistance Min (Ω)400
  • Resistance Max (MΩ)40
  • Capacitance Min (nF)40
  • Capacitance Max (mF)100
  • Frequency Min (Hz)10
  • Frequency Max (MHz)10
  • Continuity / Diode TestYes
  • Duty Cycle0.1 to 99.9%
  • Min Temperature (° F)-40
  • Max Temperature (° F)1832
  • Min Temperature (° C)-40
  • Max Temperature (° C)1000
  • Nc Voltage DetectorYes
  • Count4000
  • PowerOne 9 V battery
  • Width (in)3.5
  • Height (in)7.25
  • Depth (in)1.75
  • Width (cm)8.9
  • Height (cm)18.4
  • Depth (cm)4.4
  • DescriptionCommercial Handheld Multimeter
  • Warranty1 Year
1 Year Warranty

Key Features

  • Voltage up to 600V ac/dc, ac/dc current and resistance
  • Frequency, capacitance, duty cycle for troubleshooting applications
  • VolTect™ Noncontact voltage detection
  • Built-in test leads storage and third hand probe holder
  • Auto and manual-ranging
  • Auto power off
  • Low battery warning
  • Safety CAT III 600V for operator protection
  • Backlit display and built-in flashlight
  • 1 year warranty

More About this Item

Re-wire an electrical panel, install heated floors or new light fixtures, troubleshoot and repair home appliances, electrical sockets and automotive electrical problems with this easy-to-use multimeter. The AM-510 features a built-in flashlight to see wires and fuses in the dark, a kick stand, and probe holder to give you the third-hand you need while taking measurements and non-contact voltage detection for quick go/no-go checks without the need for an additional tool. Compact yet tough, this multimeter is built to last through all your electrical projects.

Available for sale in the United States and Canada only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat