Amprobe AC50A Leakage Current Clamp Multimeter

Representative image only.
Amprobe Mfr # AC50A – Item # EW-23031-79
Available for sale in the United States and Canada only The AC50A Leakage Current Clamp Multimeter offers 10 mA resolution for measuring low AC current
  • AC current measurement to 60 A
  • Leakage current measurements with resolution of 0.01 mA
  • AC voltage to 400 V
  • Resistance measurement and continuity beeper
  • Min/Max control to see largest and smallest values in a series of measurements
  • Relative value measurement to determine differentials
  • Data Hold to freeze measurement value on the display
  • Digital display with analog bargraph
  • Jaw opening 30 mm (1.2 inch)
  • Auto-Power-Off to save battery life

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)400
  • AC Max (Volts)400
  • AC Max (amps)50
  • DescriptionLeakage Current Clamp Multimeter

Key Features

  • AC current measurement to 60 A
  • Leakage current measurements with resolution of 0.01 mA
  • AC voltage to 400 V
  • Resistance measurement and continuity beeper
  • Min/Max control to see largest and smallest values in a series of measurements
  • Relative value measurement to determine differentials
  • Data Hold to freeze measurement value on the display
  • Digital display with analog bargraph
  • Jaw opening 30 mm (1.2 inch)
  • Auto-Power-Off to save battery life

More About this Item

It’s great for applications requiring measurement of leakage and fault
currents, and current pick-up of instruments in service and maintenance
areas, (DIN VDE 0701/0702 measurements). Plus this versatile unit
measures up to 60 A AC, AC voltage, resistance and continuity.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat