American Machine & Tool 5487-98 High-Flow 316 SS Straight Centrifugal Pump; 125 GPM/63 ft, 230/460V

Representative image only.
American Machine & Tool Mfr # 5487-98 – Item # EW-70761-12
Investment cast stainless steel (SS) pumps are built sturdier for heavy-duty, high performance applications requiring excellent chemical resistance
  • Ideal for low-pressure OEM and chemical industry applications
  • Rotate head in 90° increments for easy installation of tubing
  • Available with totally enclosed fan cooled (TEFC) motors
  • Chemical resistant design

PRODUCT OPTIONS

$689.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)125
  • Max Flow Rate (LPM)473.2
  • Max Head (ft)63
  • Max Head (m)19.2
  • Max Pressure (PSI)150
  • Max Pressure (bar)10.3
  • Max Motor RPM (rpm)3450
  • Motor TypeTEFC
  • Power (VAC)230 / 460
  • Power (Hz)60
  • Power (Phase)3
  • Wetted Materials316 SS pump volute, impeller, & shaft; Viton® seal & O-ring
  • Duty Cycle ContinuousYes
  • Width (in)6.5
  • Length (in)16
  • Height (in)7.8125
  • Width (cm)16.5
  • Length (cm)35.6
  • Height (cm)19.8
  • Motor hp1-1/2
  • DescriptionHigh-Flow 316 SS Straight Centrifugal Pump; 125 GPM/63 ft, 230/460V

Key Features

  • Ideal for low-pressure OEM and chemical industry applications
  • Rotate head in 90° increments for easy installation of tubing
  • Available with totally enclosed fan cooled (TEFC) motors
  • Chemical resistant design

More About this Item

These stainless steel straight centrifugal pumps are designed for continuous duty high flow and high pressure applications including chemical processing, liquid transfer, cooling, pressure boosting, circulating and applications requiring contaminant free pumping.

Constructed of rugged deep drawn stainless steel for durability and corrosion resistance. Investment cast stainless steel closed impellers for enhanced performance and high efficiencies. All models include Viton® Type 21 mechanical seals and O-rings which offer a broad range of chemical compatibility. Cast iron motor adapter provides a positive and rigid mounting to motor.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat