Alnor AirGard® 335-D Digital Fume Hood Monitor, 50 to 250 ft/min

Representative image only.
Alnor Mfr # 335-D – Item # EW-33556-06
Easily monitor laboratory fume hoods for unsafe conditions
  • Multiple alarms provide audible and visual warnings
  • Easy to install on existing fume hoods
  • Simple to operate
  • Color analog LCD display indicates face velocity
  • Continuous viewing of face velocity
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Exterior Width (in)3
  • Exterior Height (in)5.3125
  • Exterior Depth (in)0.5
  • Power (VAC)115
  • Alarm Range (ft/min)50 to 250
  • DescriptionDigital Fume Hood Monitor, 50 to 250 ft/min
Two year warranty

Includes

Mounting kit and US plug.

Key Features

  • Multiple alarms provide audible and visual warnings
  • Easy to install on existing fume hoods
  • Simple to operate
  • Color analog LCD display indicates face velocity
  • Continuous viewing of face velocity
  • 2 year warranty

More About this Item

There flume hood airflow monitors allow you to check for safe levels of airflow in laboratory fume hoods. Ideal of use in measuring and reporting exhaust flow in many critical or controlled indoor environments. The monitors meet the requirements of ANSI Z9.5-2003, NFPA 45-2004, SEFA 1.2-2002, and NSF 49-2002.

Model 3353-D features prominent LEDs to indicate hood status, a digital display of the actual measured face velocity, and the ability to warn of unsafe high face velocities. Includes flush mount to fit into an electrical receptacle knockout.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat