AEMC MN185 AC Clamp-On Current Probe, 50 mA-150 A, 1000:1, Jack

Representative image only.
AEMC Mfr # 100.185 – Item # EW-20002-03
  • Current ranges 100mA to 3000Amrs
  • Measures both AC, DC and AC/DC
  • Used with DMMs, oscilloscopes, dataloggers, handheld scopes and power meters
  • Voltage or current output
  • Output connections; jacks or leads
  • UL and CUL approved (model dependent)
  • EN1010, 600V, Cat III rated (model dependent)
  • 1 year warranty

PRODUCT OPTIONS

$156.75USD / Each
sign in for your price.

$112.25 - $185.00USD / Each

for an additional
$112.25USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionAC Clamp-On Current Probe, 50 mA-150 A, 1000:1, Jack
  • Warranty1 Year
1 Year Warranty

Key Features

  • Current ranges 100mA to 3000Amrs
  • Measures both AC, DC and AC/DC
  • Used with DMMs, oscilloscopes, dataloggers, handheld scopes and power meters
  • Voltage or current output
  • Output connections; jacks or leads
  • UL and CUL approved (model dependent)
  • EN1010, 600V, Cat III rated (model dependent)
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat