AEMC L652 TRMS Voltage/Current Model L562

Representative image only.
AEMC Mfr # 2126.35 – Item # EW-26060-11
  • 1 year warranty

$465.50USD / Each
sign in for your price.

$112.25 - $185.00USD / Each

for an additional
$112.25USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels2
  • Input TypeVoltage and current
  • Max Voltage (VAC)600
  • Min Voltage (VAC)0
  • Voltage Resolution (VAC)0.1 V
  • Voltage Accuracy (VAC)0 to 5 V: unspecified; 5 to 50 V: ±(0.5% of rdg + 1 V); 50 to 600 V: ±(0.5% of rdg + 0.5 V)
  • Max Current (AAC)1
  • Current Resolution (AAC)0.1mV
  • Current Accuracy (AAC)0 to 10 mV: unspecified; 10 to 50 mV: ±(0.5% of rdg + 1 mV); 50 to 600 V: ±(0.5% of rdg + 0.5 V)
  • Sampling Rate64 samples/cycle
  • Memory Size240,000 measurements (512 KB). Recorded data is stored in nonvolatile memory and retained even if battery is low or removed.
  • ConnectionsCurrent: BNC; Voltage: Two recessed banana jacks
  • Battery Life100 hours to >45 days; (dependent on sample rate and recording length)
  • Battery Type2 AA (included)
  • Length (in)2 3/4
  • Height (in)5 1/2
  • Depth (in)1 1/4
  • DescriptionTRMS Voltage/Current Model L562
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Model L322

  • 2 independent input channels
  • -20 to +20mAdc
  • Programmable storage rates from 8 per second to 1 per day
  • 3 user selectable storage modes
  • Stores up to 240,000 measurements in non-volatile memory
  • Scaling and engineering units inputted through software prior to saving
  • Powered by standard Alkaline batteries
  • Lightweight, compact, fits anywhere
  • 5 LED indicators quickly and clearly display logger status
  • 50V Cat. I

    Model L562
  • 2 input channels
  • Voltage: 0 to 600Vac/dc TRMS
  • Current: compatible with current probes with voltage outputs (see page 13)
  • 64 samples per cycle
  • 3 user selectable storage modes
  • Programmable storage rates from 8 per second to 1 per day
  • Stores up to 240,000 measurements in non-volatile memory
  • Powered by standard Alkaline batteries
  • Lightweight, compact, fits anywhere
  • 5 LED indicators quickly and clearly display logger status
  • 300V Cat. IV; 600V Cat. III with a safety rated current probe attached

  • ACCESSORIES

    REVIEWS

    Q&A

    CUSTOMER SUPPORT

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At1-800-323-4340
    Live chat