AEMC CL601 1 Channel, TRMS Calmp-on, 600 A AC

Representative image only.
AEMC Mfr # 2126.01 – Item # EW-26060-02
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Input TypeCurrent
  • Max Voltage (VDC)600
  • Min Voltage (VDC)300
  • Max Current (AAC)600
  • Min Current (AAC)0
  • Current Resolution (AAC)0.1
  • Current Accuracy (AAC)0 to 5 V: unspecified; 5 to 50 A: ±(1% of reading + 1 A); 50 to 400 A: ±(1% of reading + 0.5 A); 400 to 600 A: ±(3% of reading + 1 A)
  • Sampling Rate64 samples/cycle
  • Memory Size240,000 measurements (512 KB). Recorded data is stored in nonvolatile memory and retained even if battery is low or removed.
  • ConnectionsSplit CT - AC current
  • Battery Life100 hours to >45 days; (dependent on sample reate and recording length)
  • Battery Type2 x AA batteries
  • Description1 Channel, TRMS Calmp-on, 600 A AC
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Simple Logger II TRMS Clamp-on Current Model CL601

  • 0 to 600 ARMS
  • True RMS measurements
  • Records at rate of 8 per second
  • Self-contained, no exposed connections
  • Overload indication
  • Simple, one-button operation
  • Alarm function
  • 300 V Cat. IV, 600 V Cat. III

    Simple Logger II TRMS
  • 50 V Cat. III
  • Current Models L101, L102, L261
  • Uses standard probes with voltage output and BNC connection (models L101 & L102)
  • TRMS voltage recording up to 600 VAC (model L261)
  • 2 inputs (model L102)
  • 64 samples per cycle
  • Programmable sample rates from 8 every second to 1 every day
  • 3 user-selectable storage modes
  • Stores up to 240,000 measurements in nonvolatile memory
  • 50 V Cat III (models L101 and L102); 300 V Cat IV; 600 V Cat III (model L261)
  • Probes sold separately

  • REVIEWS

    Q&A

    CUSTOMER SUPPORT

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At1-800-323-4340
    Live chat