AEMC 6501 Hand-cranked Megohmmeter, 500 V, with Resistance and Continuity

Representative image only.
AEMC Mfr # 2126.51 – Item # EW-20042-17
True megohmmeters provide highly stable resistance readings
  • Insulation measurements to 200 M and 5000 M
  • LED indicates constant voltage output and proper cranked speed
  • Automatic discharge when measurement is finished
  • Auto-ranging, dual scale operation for greater sensitivity and easier readings
  • Rugged cast aluminum case with O-ring seal protects against rain, water, and dust
  • Designed for harsh environments - marine, mining, heavy-duty field, industrial, and military use
  • Compact self-contained package with folded crank
  • Voltage displayed prior to, during, and at the end of test
  • Unique auto-ranging feature expands the scale ten times
  • Large direct-reading scale
  • Applications
  • Acceptance testing and preventive maintenance
  • Testing motors, cables, switchgears, and electrical wiring installations
  • Continuity tests
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • AC Voltage Accuracy3% of scale for Voltage tests / Safety check
  • DC Current Range (mA)1 mA constant, 500 V max for DC
  • Min Resistance (ohms)0
  • Max Resistance (k ohms)500
  • Short Circuit Current5 mA (max)
  • Battery Type (VAC)Hand-cranked, heavy-duty brushless alternator and solid-state rectification and amplification for stable voltage; test voltage reached at 140 rpm (approx)
  • Length (in)4 3/4
  • Height (in)4 1/2
  • Depth (in)5 1/4
  • Height (cm)11.4
  • Width (cm)12
  • Depth (cm)13.4
  • DescriptionHand-cranked Megohmmeter, 500 V, with Resistance and Continuity
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Insulation measurements to 200 M and 5000 M
  • LED indicates constant voltage output and proper cranked speed
  • Automatic discharge when measurement is finished
  • Auto-ranging, dual scale operation for greater sensitivity and easier readings
  • Rugged cast aluminum case with O-ring seal protects against rain, water, and dust
  • Designed for harsh environments - marine, mining, heavy-duty field, industrial, and military use
  • Compact self-contained package with folded crank
  • Voltage displayed prior to, during, and at the end of test
  • Unique auto-ranging feature expands the scale ten times
  • Large direct-reading scale
  • Applications
  • Acceptance testing and preventive maintenance
  • Testing motors, cables, switchgears, and electrical wiring installations
  • Continuity tests
  • 1 year warranty

More About this Item

These durable, compact megohmmeters are designed for a wide range of preventive maintenance applications in the plant and out in the field. The easy-to-use hand-crank operation provides a steady, DC voltage output across the entire range ensuring consistent and reliable readings. Units include a 600 V test voltage range enabling you to perform safety checks to confirm the sample is fully discharged and not connected to an energized circuit.
Insulation resistance readings are easily visible with the analog needle movement on the large logarithmic scale and an amber (model 6501) or green (model 6503) LED on the front panel illuminates when the proper crank speed is attained, indicating the presence of the selected output. The auto-ranging feature activates when the pointer reaches near the end of the scale, returning the pointer to the beginning of the scale and illuminating the x10 red LED.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat