AEMC 2121.10 40 to 850 Vac Phase Rotation Meter

Representative image only.
AEMC Mfr # 2121.1 – Item # EW-20035-80
Determine correct wiring for proper rotation on motors, pumps, and more
  • Verify proper phase wiring
  • Detect open or de-energized phases
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)40
  • DC Max (Volts)850
  • AC Min (Volts)40
  • AC Max (Volts)850
  • Frequency Min (Hz)15
  • Frequency Max (Hz)400
  • Safety RatingCAT III 600V, EN 61010-1
  • PowerSelf-powered via the measurement inputs
  • Width (in)5.11
  • Height (in)2.71
  • Depth (in)1.25
  • Description40 to 850 Vac Phase Rotation Meter
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Verify proper phase wiring
  • Detect open or de-energized phases
  • 1 year warranty

More About this Item

These testers are ideal for identifying the phase order on an electrical installation and the rotational direction of industrial equipment such as motors, pumps and valves connected to the installation. The color-coding of the terminals and cables on these testers makes set up and use simple. Model 6608 can be used to quickly determine the phase order and detect any phase loss.
Model 6609 includes additional functions specially designed for industrial equipment (motors, pumps, etc) that include indication of the rotating field direction without connecting any test leads, and determination of the connection and direction of each phase.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat