Advantec 304900 High-Pressure Stainless Steel Filter Holder, 47 mm

Representative image only.
Advantec Mfr # 304900 – Item # EW-06644-50
Operates at pressures up to 100kg/cm2 (1400 psi)!
  • Compatible with many aggressive liquids and gases
  • 1 year warranty

$1,267.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Filter Diameter (mm)47
  • Prefilter Diameter (mm)38
  • Body MaterialStainless Steel
  • O-RingPerfluoroelastomer
  • Filtration Area (cm²)11.2
  • Inlet Connection1/4\" NPT(F)
  • Outlet Connections1/4\" NPT(F)
  • Overall Diameter (mm)88
  • Overall Diameter (in)3.46
  • DescriptionHigh-Pressure Stainless Steel Filter Holder, 47 mm
  • Warranty1 year
1 Year Warranty

Key Features

  • Compatible with many aggressive liquids and gases
  • 1 year warranty

More About this Item

This filter holder is constructed of type 304 stainless steel and has FPM O-rings. Back pressure support screen available to prevent membrane rupture and deflects flow at very high pressures. Holders have 1/4" NPT(F) inlet and outlet. Membrane prefilter size is 38 mm. Filtration area is 11.2 cm2. Upstream dead volume is 3 mL and downstream volume is 6.5 mL.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat