Adam Equipment WBW 9A Portion Control Washdown Scale; 4kg/9 Lb, 120V

Representative image only.
Adam Equipment Mfr # WBW 9A – Item # EW-11711-94
Designed for wash down applications found in food-related industries
  • IP65 rated housing and corrosion-resistant stainless steel pan
  • Colored LED check limit indicators speed the process
  • Backlit LCD with capacity tracker shows remaining capacity available
  • Weighs in grams, kilograms, pounds, ounces, and pounds and ounces
  • Rechargable battery and AC adapter included
  • Low battery indicator
  • Auto power-off function reduce power consumption
  • Advanced overload protection helps prevent internal damage
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)4000
  • Capacity (kg)4
  • Capacity (lbs)9
  • Readability (g)0.5
  • Repeatability (g)0.5
  • Linearity (g)1
  • Weighing Unitsg, kg, lb, oz, lb:oz
  • Calibration TypeExternal
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • BatteryRechargeable (included)
  • Power (VAC)115
  • Height (in)6
  • Width (in)10 1/2
  • Depth (in)9
  • DescriptionPortion Control Washdown Scale; 4kg/9 Lb, 120V
  • Warranty2 Years
Two year warrantyUL Listed to Canadian safety standards.Conformite EuropeenneIP 65UL Listed.

Key Features

  • IP65 rated housing and corrosion-resistant stainless steel pan
  • Colored LED check limit indicators speed the process
  • Backlit LCD with capacity tracker shows remaining capacity available
  • Weighs in grams, kilograms, pounds, ounces, and pounds and ounces
  • Rechargable battery and AC adapter included
  • Low battery indicator
  • Auto power-off function reduce power consumption
  • Advanced overload protection helps prevent internal damage
  • 2 year warranty

More About this Item

The WBW scales features an IP65 rated washdown housing with a large stainless steel weighing pan ideal for food preparation and processing facilities. Checkweighing is made fast and simple with built-in color indicators that tell the user if the load is above, below or at the desired limit.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat