Adam Equipment SAB 225i Solis Semi-Micro Balance, 82g x .01mg / 120g x.1mg, Internal Calibration

Representative image only.
Adam Equipment Mfr # SAB 225i – Item # EW-11125-29
Intuitive graphic display and keypad simplifies weighing operations
  • Formulation and recipe function stores and recalls up to 99 ingredients
  • Selectable digital filtering minimizes effects of vibration and disturbances
  • Level indicator and adjustable feet ensure proper balance setup
  • Security slot for optional Kensington style lock and cable prevents theft
  • Large stainless-steel weighing pan allows quick cleaning
  • Case and draft shield reduce static electrical interference
  • Time and date stamp meets Good Laboratory Practice (GLP) guidelines
  • Semi-micro balance with 82/220 g dual capacity
  • Internal calibration
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)220
  • Capacity Dual Range82/220 g
  • Readability Dual Range0.00001/0.0001 g
  • Readability (g)0.0001
  • Repeatability (g)0.0001
  • Weighing Unitsg, mg, ct, lb, oz, ozt, dwt, tlh, tls, tlt, T, mm, GN, custom unit
  • Calibration TypeInternal
  • LanguagesEnglish, French, German, Italian, Portuguese, and Spanish
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)6
  • Height (in)13 1/4
  • Width (in)8 7/8
  • Depth (in)14 3/4
  • Pan Diameter (in)3 1/8
  • Draft Shield Height (in)9 1/10
  • Draft Shield Width (in)7 19/32
  • Draft Shield Depth (in)7 45/64
  • DescriptionSemi-Micro Balance, 82g x .01mg / 120g x.1mg, Internal Calibration
  • Warranty5 Years
5 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne

Includes

Universal power adapter and draft shield.

Key Features

  • Formulation and recipe function stores and recalls up to 99 ingredients
  • Selectable digital filtering minimizes effects of vibration and disturbances
  • Level indicator and adjustable feet ensure proper balance setup
  • Security slot for optional Kensington style lock and cable prevents theft
  • Large stainless-steel weighing pan allows quick cleaning
  • Case and draft shield reduce static electrical interference
  • Time and date stamp meets Good Laboratory Practice (GLP) guidelines
  • Semi-micro balance with 82/220 g dual capacity
  • Internal calibration
  • 5 year warranty

More About this Item

The Solis line of analytical balances include a large high-resolution graphic display where you can readily view your comprehensive data. Intuitive keypad, easy-to-read buttons, and navigation arrows simplify balancing operations. Measurements display in seconds with all pertinent data for the active application. A built-in memory stores and recall products, formulas, and settings.
The balances also feature RS-232 interface to transfer data to computers and printers, checkweighing with audible alarm, part counting with preset sample sizes, dynamic weighing for animals or liquids, percentage weighing, density determination with optional density kit, security password protection, and multilingual display capability.
Choose from a variety of capacities with external calibration (must use calibration mass to calibrate), or internal calibration (may use with or without a calibration mass).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat