Adam Equipment PT115S(AE403) PT Industrial Washdown Weighing Base with AE403 Indicator, 2500lb/1000kg x 0.5lb/0.2kg, 59.1" x 59.1" Stainless Steel Platform

Representative image only.
Adam Equipment Mfr # PT 115S [AE403a] – Item # EW-11130-33
Rugged IP67-rated construction withstands demanding commercial and industrial applications
  • Stainless steel housing optimizes durability in demanding washdown environments
  • Brushed platform surface prevents food and dirt from accumulating
  • Capacity tracker helps monitor potential overloads
  • Audible alarm enhances checkweighing capabilities
  • Available in a range of capacities and platform sizes
  • Maximum capacity of 1000 kg with a 0.2 kg readability
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)1000
  • Capacity (lbs)2500
  • Readability (g)200
  • Repeatability (g)400
  • Weighing Unitsg, kg, N, lb, oz, lb:oz, custom unit
  • Calibration TypeExternal with calibration mass
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 Rechargeable Seal Lead-Acid (included)
  • Height (in)4 3/8
  • Width (in)59 1/8
  • Depth (in)59 1/8
  • Platform Length (in)59 1/8
  • Platform Width (in)59 1/8
  • Display Height (in)1 19/32
  • Min Temperature (° C)0
  • Max Temperature (° C)40
  • DescriptionIndustrial Washdown Weighing Base with AE403 Indicator, 2500lb/1000kg x 0.5lb/0.2kg, 59.1\" x 59.1\" Stainless Steel Platform
  • Warranty3 Years
3 Year WarrantyConformite EuropeenneIP 66 Rated

Includes

Indicator, wall-mount bracket, internal rechargeable battery, 12 VDC adapter, and 10-ft. (3m) shielded cable.

Key Features

  • Stainless steel housing optimizes durability in demanding washdown environments
  • Brushed platform surface prevents food and dirt from accumulating
  • Capacity tracker helps monitor potential overloads
  • Audible alarm enhances checkweighing capabilities
  • Available in a range of capacities and platform sizes
  • Maximum capacity of 1000 kg with a 0.2 kg readability
  • 3 year warranty

More About this Item

Enjoy the ultimate in durability for various commercial, industrial and mining applications. Easy to clean and accompanied by a robust indicator, these platforms are ideal for weighing food products, chemicals, pharmaceutical and mining materials. In addition to checkweighing, you can perform parts counting, dynamic/animal/percentage weighing and other weight measurements. Scales feature a reinforced frame beneath the platform for added strength; adjustable rubber feet compensate for uneven surfaces.

Readings are displayed in 40 mm-high digits, with a hold function that freezes the weight on-screen. The backlit display changes color to quickly notify of checkweighing limits, and you can set the backlight to be on or off as needed. Zero-tracking feature ensures the display returns to zero reading.

An RS-232 interface makes it easy to transmit results to computers and printers. Programmable auto power-off saves energy.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat