Adam Equipment LAB 124i Analytical Balance, 120g Capacity x 0.0001g Readability, Internal Calibration

Representative image only.
Adam Equipment Mfr # LAB 124I – Item # EW-11124-66
Color-coded navigation buttons facilitate quick recognition
  • Level indicator and adjustable feet ensure proper balance setup
  • Sealed keypad protects against dirt and spills
  • USB and RS-232 interfaces provide fast communication with computer/printer
  • Multilingual display permits use in various regions
  • Selectable digital filtering for animal/dynamic weighing
  • Security slot for optional Kensington-type lock and cable to prevent theft
  • Auto power-off saves energy
  • Capacity of 80 g
  • Internal calibration
  • 5 year warranty

PRODUCT OPTIONS

$1,857.60USD / Each
$2,160.00USD / Each

$177.00 - $250.00USD / Each

for an additional
$177.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)120
  • Readability (g)0.0001
  • Repeatability (g)0.0002
  • Linearity (g)0.003
  • Weighing Unitsmg, g, ct, GN, N, dr, oz, ozt, dwt, mm, tl.T, tl.H, tl.S, T, custom unit
  • Calibration TypeInternal
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Height (in)13 19/64
  • Width (in)8 51/64
  • Depth (in)14 45/64
  • Pan Diameter (in)3
  • Draft Shield Height (in)9
  • Draft Shield Width (in)7 19/32
  • Display Column Height (in)29/32
  • Draft Shield Depth (in)7 3/4
  • Min Temperature (° C)15
  • Max Temperature (° C)35
  • DescriptionAnalytical Balance 120g Capacity x 0.0001g Readability, Internal Calibration
  • Warranty5 Years
5 Year WarrantyConformite EuropeenneCanadian Standards Association

Includes

AC adapter for 100–240 VAC, 50/60 Hz input voltage.

Key Features

  • Level indicator and adjustable feet ensure proper balance setup
  • Sealed keypad protects against dirt and spills
  • USB and RS-232 interfaces provide fast communication with computer/printer
  • Multilingual display permits use in various regions
  • Selectable digital filtering for animal/dynamic weighing
  • Security slot for optional Kensington-type lock and cable to prevent theft
  • Auto power-off saves energy
  • Capacity of 80 g
  • Internal calibration
  • 5 year warranty

More About this Item

Designed with an array of features and functions, the Luna analytical balances accommodate most lab applications to provide faster, more accurate readings. Functions include weighing, parts counting, percentage weighing, dynamic/animal weighing, density determination, checkweighing, and net total weighing. A backlit LCD with 24-mm digits in blue on a black background makes it is easy for you to read in any lighting conditions. Simple to operate, the navigation buttons are color-coded allowing you to perform functions with minimal training.

USB and RS-232 interfaces facilitate data collection and transmission to any computer or printer. GLP printouts are available with time, date and other essential information. Constructed of ABS plastic with a rugged 304 stainless steel pan, these balances are easy to clean and able to withstand demanding lab use. The balances offer a readability of 0.0001 g and can perform basic and detailed measuring tasks.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat