Adam Equipment GGB65aH Gladiator Industrial Washdown Scale, 65lb/30kg x .0.002lb/1g, 11.8" x 15.7" Platform

Representative image only.
Adam Equipment Mfr # GGB 65AH – Item # EW-11130-21
Find perfect balance of durability and performance for demanding applications
  • Backlit display changes color to swiftly notify of checkweighing limits
  • Keypad with color coding enhances efficiency
  • Preset tare function expedites repetitive weighing
  • Hold function allows weight reading to be held on screen
  • IP68-rated for washdown capabilities, protection against water and dust
  • Maximum capacity of 35 kg with a 0.5 g readability
  • 5 year warranty

$1,324.40USD / Each
$1,540.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)30
  • Capacity (lbs)65
  • Readability (g)1
  • Repeatability (g)1
  • Weighing Unitsg, kg, N, lb, oz, lb:oz, custom unit
  • Calibration TypeExternal
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 Rechargeable Seal Lead-Acid (included)
  • Height (in)26
  • Width (in)11 3/4
  • Depth (in)20 5/8
  • Platform Length (in)11 3/4
  • Platform Width (in)11 3/4
  • Display Height (in)1 19/32
  • Min Temperature (° C)-10
  • Max Temperature (° C)40
  • DescriptionGladiator Industrial Washdown Scale, 65lb/30kg x .0.002lb/1g, 11.8\" x 15.7\" Platform
  • Warranty5 Years
5 Year WarrantyConformite EuropeenneIP68 RatedUL Listed.

Includes

Internal rechargeable battery and AC adapter.

Key Features

  • Backlit display changes color to swiftly notify of checkweighing limits
  • Keypad with color coding enhances efficiency
  • Preset tare function expedites repetitive weighing
  • Hold function allows weight reading to be held on screen
  • IP68-rated for washdown capabilities, protection against water and dust
  • Maximum capacity of 35 kg with a 0.5 g readability
  • 5 year warranty

More About this Item

Ruggedly designed to handle washdown weighing tasks in food, pharmaceutical and industrial applications. These scales feature easy-to-clean 304 stainless steel construction ideal for wet and dusty environments. Heavy-duty rubber feet optimize stability.

In addition to weighing and checkweighing, scales well-accommodate parts counting, percentage weighing, check counting and display hold applications. Programmable auto power-off helps to save energy, while external calibration allows for verification and adjustment with weights.

Available RS-232 interface enables quick connection with computers and printers.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat