Adam Equipment DCT 2000-220V Dune Compact Portable Balance, 200g x 1g, 220V

Representative image only.
Adam Equipment Mfr # DCT 2000-220V – Item # EW-11712-98
Basic weighing with all the necessary features at a great value
  • Overload indicator
  • Battery and AC operation
  • AC adapter included (cUL certified)
  • Low battery indicator
  • Auto power off function reduce power consumption
  • 2 year warranty

PRODUCT OPTIONS

$116.10USD / Each
$135.00USD / Each

$177.00 - $250.00USD / Each

for an additional
$177.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)2000
  • Capacity (kg)2
  • Readability (g)1
  • Repeatability (g)0.2
  • Linearity (g)0.2
  • Weighing Unitsg, oz
  • Calibration TypeExternal
  • Stabilization Time (Sec)2
  • Battery6 AA (not included)
  • Power (VAC)230
  • Height (in)1 1/2
  • Width (in)5 3/4
  • Depth (in)8 1/4
  • Display Height (in)1/2
  • DescriptionDune Compact Portable Balance, 200g x 1g, 220V
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • Overload indicator
  • Battery and AC operation
  • AC adapter included (cUL certified)
  • Low battery indicator
  • Auto power off function reduce power consumption
  • 2 year warranty

More About this Item

Simple to use with only 3 buttons; on/off, unit and tare. The splash-proof keypad with positive push button feel provides trouble free operation. Weighing units can be changed quickly and the indicator shows which unit you are using. The advanced overload protection prevents damage to the internal components from overloads. An overload indicator also gives a visual cue to warn the user of an excessive load.



ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat