Adam Equipment CCT 48 Cruiser Bench Counting Scale; 48 kg x 2 g

Representative image only.
Adam Equipment Mfr # CCT 48 – Item # EW-11801-76
Quick and accurate counting in a compact, rugged design
  • Three-window, backlit LCD provides quick results of weight, unit weight, and count
  • Solid ABS housing is durable for industrial use
  • Built-in memory stores products and settings
  • 1:600,000 internal counting resolution offers precise results
  • Preset tare function speeds process of repetitive weighing
  • Programmable auto power-off saves energy
  • Rechargeable battery lasts up to 90 hours on a single charge
  • Designed with 48 kg capacity and 2 g readability
  • 5 year warranty

PRODUCT OPTIONS

$520.30USD / Each
$605.00USD / Each

$177.00 - $250.00USD / Each

for an additional
$177.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)48
  • Capacity (lbs)100
  • Readability (g)2
  • Repeatability (g)4
  • Weighing Unitsg, kg, lb
  • Calibration TypeExternal
  • LanguagesEnglish, German, French, and Spanish
  • OutputRS-232
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 Rechargeable Seal Lead-Acid (included)
  • Height (in)4 1/2
  • Width (in)12 7/8
  • Depth (in)14
  • Pan Length (in)8 5/16
  • Pan Width (in)11 7/8
  • DescriptionBench Counting Scale; 48 kg x 2 g
  • Warranty5 Years
5 Year WarrantyConformite EuropeenneCanadian Standards AssociationUL Listed.

Includes

AC power adapter and internal rechargeable battery.

Key Features

  • Three-window, backlit LCD provides quick results of weight, unit weight, and count
  • Solid ABS housing is durable for industrial use
  • Built-in memory stores products and settings
  • 1:600,000 internal counting resolution offers precise results
  • Preset tare function speeds process of repetitive weighing
  • Programmable auto power-off saves energy
  • Rechargeable battery lasts up to 90 hours on a single charge
  • Designed with 48 kg capacity and 2 g readability
  • 5 year warranty

More About this Item

These CCT Cruiser bench counting scales provide a quick and accurate method to check the number of pieces in a carton or container. User-friendly software keeps track of the count, automatically optimizing the unit weight. The weight can be displayed in pounds, grams, or kilograms. Color-coded keys allow for quick recognition of frequently used functions. Programmable backlit display can be customized to be always on, always off, or to light only when weighing.

Other features include automatic zero tracking, audible alarm for pre-set counts, automatic tare, pre-set tare, an accumulation facility that allows the count to be stored and recalled as an accumulated total. Supplied with a RS-232 bidirectional interface and real time clock.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat