AC Variable-Speed Controller, 1 hp, 115/230 VAC, 4.2 amp, 230-240VAC output

Representative image only.
Item # EW-70101-21
Operate a 230-240 VAC motor with only a 115 VAC power supply
  • Use with a variety of motors
  • An excellent option for most¡ 1-hp applications
  • On-board trimmer pot allows easy calibration and setup

PRODUCT OPTIONS

$370.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Power (VAC)115 / 230
  • Max Input mA (mA)4200
  • Power CordYes
  • Width (in)7.5
  • Length (in)4.3438
  • Height (in)13.9375
  • Width (cm)19.05
  • Length (cm)11.03
  • Height (cm)35.4
  • Motor hp1
  • DescriptionAC Variable-Speed Controller, 1 hp, 115/230 VAC, 4.2 amp, 230-240VAC output

Key Features

  • Use with a variety of motors
  • An excellent option for most¡ 1-hp applications
  • On-board trimmer pot allows easy calibration and setup

More About this Item

These controllers have the ability to double their output voltage in situations where 230-240 VAC is needed but only a 115 VAC power supply is available. To protect your motor and equipment, a torque foldback feature allows a 200% torque maximum for a short period of time to overcome intermittent peak loads. Torque levels are then reduced back to a preset safe level. NEMA 4X controllers are available; call our Application Specialists to order.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat