A&D Weighing GF-32K Precision High Capacity Toploading Balance, External Calibration; 31/6.1 kg x 1/0.1 g

Representative image only.
A&D Weighing Mfr # GF-32K – Item # EW-11229-74
Super Hybrid Sensor (SHS) technology offers fastest response time in its class – one second!
  • Never lose data again — store weighing data in non-volatile memory
  • Complementary WinCT software supports data collection and statistical analysis
  • Save power with the auto power-off function after 10 minutes of inactivity
  • External calibration
  • Protect from dust and water up to IP65 level
  • Large VFD display is clearly visible in poorly-lit areas
  • 31 kg and 6.1 kg dual capacity with 1 g and 0.1 g repeatability respectively
  • 5 year warranty

$2,415.30USD / Each
$2,910.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)31000
  • Capacity (kg)31
  • Capacity Dual Range31 kg or 6.1 kg
  • Readability Dual Range1 g or 0.1 g
  • Readability (g)1
  • Repeatability (g)0.1
  • Linearity (g)0.2
  • Weighing Unitsg, oz, kg, lb, lb-oz, ozt, ct, mom, dwt, grain, specific gravity, custom
  • Calibration TypeExternal
  • LanguagesEnglish
  • OutputRS-232
  • USB InterfaceNo
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)1.5
  • Auto ShutoffYes
  • Power (VAC)115
  • Height (in)5
  • Width (in)12
  • Depth (in)14
  • Pan Length (in)10 19/32
  • Pan Width (in)8 19/64
  • DescriptionPrecision High Capacity Toploading Balance, External Calibration; 31/6.1 kg x 1/0.1 g
  • Warranty5 Years
5 Year WarrantyUL Listed.

Key Features

  • Never lose data again — store weighing data in non-volatile memory
  • Complementary WinCT software supports data collection and statistical analysis
  • Save power with the auto power-off function after 10 minutes of inactivity
  • External calibration
  • Protect from dust and water up to IP65 level
  • Large VFD display is clearly visible in poorly-lit areas
  • 31 kg and 6.1 kg dual capacity with 1 g and 0.1 g repeatability respectively
  • 5 year warranty

More About this Item

These user-friendly balances feature Super Hybrid Sensor (SHS) technology which improves response speed, accuracy, and minimizes costs. SHS combines the best of magnetic force restoration and single point parallelogram load sensing technologies. Its unique design provides the fastest response speed in its class – just one second.
The GF-series toploading balances feature RS-232 interface for transfer of weighing data to a computer or optional printer. The complementary software is easy-to-use and is designed to download information from your A&D balance directly into your personal computer, saving you the time and effort of having to manually enter your weighing data and reducing the chance of data input errors. Compliant with GLP, GMP, GCP, and ISO output, these balances will output the manufacturer, model, serial number, ID number, space for signature, calibration records, and other pertinent information, for documentation requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat