A&D Weighing FS-15KI Washdown Industrial Scale, 15kg (30lb) x 0.002lb

Representative image only.
A&D Weighing Mfr # FS-15KI – Item # EW-11112-11
NEMA 4/IP65-rated for washdown use
  • 45-segment sweep LCD—quickly judge when target weight is approaching
  • Key in HI and LO set points, or recall them from up to 99 preset values
  • Large bright comparator lights in red, green, and yellow simplify repetitive check weighting
  • 100 item data memory
  • Stainless steel washdown construction
  • 2 year warranty

PRODUCT OPTIONS

$1,153.70USD / Each
$1,390.00USD / Each

$177.00 - $250.00USD / Each

for an additional
$177.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)15
  • Capacity (lbs)30
  • Readability (g)1
  • Weighing Unitskg, g, lb, oz, lb:oz
  • Calibration TypeExternal
  • OutputRS-232
  • Battery1 Rechargeable Seal Lead-Acid (not included)
  • Power (VAC)115 / 230
  • Height (in)3 3/8
  • Width (in)12 1/4
  • Depth (in)17 1/2
  • Display Column Height (in)17 3/4
  • DescriptionWashdown Industrial Scale, 15kg (30lb) x 0.002lb
  • Warranty2 Years
Two year warrantyConformite EuropeenneIP 65NSF international certifiedNTEPUL Listed.

Key Features

  • 45-segment sweep LCD—quickly judge when target weight is approaching
  • Key in HI and LO set points, or recall them from up to 99 preset values
  • Large bright comparator lights in red, green, and yellow simplify repetitive check weighting
  • 100 item data memory
  • Stainless steel washdown construction
  • 2 year warranty

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat