A&D Weighing FC-2000i Hi-Resolution 5Lb Counting Scale

Representative image only.
A&D Weighing Mfr # FC-2000I – Item # EW-11115-79
Automatic Counting Accuracy Improvement (ACAI) ensures high counting accuracy
  • Store/retrieve 500 unit weights by ID numbers
  • LED prompting navigation makes it easy to use
  • 1/5,000,000 count resolution
  • 2 year warranty

PRODUCT OPTIONS

$1,245.00USD / Each
$1,500.00USD / Each

$177.00 - $250.00USD / Each

for an additional
$177.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)2000
  • Capacity (kg)2
  • Capacity (lbs)5
  • Readability (g)0.2
  • Weighing Unitskg, lb
  • Calibration TypeExternal
  • OutputRS-232
  • RS-232 InterfaceYes
  • Power (VAC)115
  • Height (in)4 19/32
  • Width (in)18 1/5
  • Depth (in)13
  • DescriptionHi-Resolution 5Lb Counting Scale
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • Store/retrieve 500 unit weights by ID numbers
  • LED prompting navigation makes it easy to use
  • 1/5,000,000 count resolution
  • 2 year warranty

More About this Item

The FCi Series counting scales utilize ACAI, A&D’s exclusive Automatic Count Accuracy Improvement. ACAI combines the two most critical performance requirements of a counting scale: count accuracy & operation expediency. Initial Average Piece Weight can be determined through an operator’s choice of fixed, random, keyboard entry, or memory recall.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat