This item is now discontinued. We recommend the following as suggested replacements: EW-06830-46

Cole-Parmer Essentials 50 Pound Solid Nylon Cable/Zip Ties, 11" L, White; 100/PK

Representative image only.
Item # EW-06830-47
Won’t corrode or stretch
  • Holds securely—even in vibrating, oily, or wet environments
  • Withstands temperatures to 85 °C (185 °F)
  • Available in a variety of tensile strengths from 11 to 175 pounds
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Tensile Strength (lbs)50
  • Length (in)11
  • Max Bundle Diameter (in)3
  • Length (cm)27.9
  • Max Bundle Diameter (cm)7.6
  • ColorWhite
  • MaterialNylon
  • Description50 Pound Solid Nylon Cable/Zip Ties, 11\" L, White; 100/PK
  • Warranty3 month
3 Month WarrantyUL Listed.

Key Features

  • Holds securely—even in vibrating, oily, or wet environments
  • Withstands temperatures to 85 °C (185 °F)
  • Available in a variety of tensile strengths from 11 to 175 pounds
  • 3 month warranty

More About this Item

Injection-molded of high-quality 6/6 nylon, these solid cable/zip ties provide a lasting solution for organization of your wire and cable bundles. They have a durable locking mechanism that holds securely, even when used to bundle vibrating or flexing materials. They will not corrode or stretch and will continue to hold tension even in oily spray or wet environments. A bent tail allows for easy pickup of the tie and threading through the lock.

Able to withstand temperatures to 85 °C (185 °F), these cable/zip ties have a melting point of 257 °C (495 °F) and remain flexible to -40 °C (-40 °F). Efficient range of ties may be higher or lower in your specific application. They are RoHS compliant, UL recognized, and UL 94 V-2 flammability rated.

Easily install by wrapping the tie around the bundle and threading the tail through the locking mechanism. Pull tight by hand and cut the tail to complete or use a tensioning tool—available separately. For mounting wires and cables to walls or other surfaces, use Cole-Parmer® Self Adhering Cable Zip Tie Mounts—available separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat