3M 80-6108-3386-7 Scotch® Premium Vinyl Electrical Tape 88-Super 3/4" x 66ft

Representative image only.
3M Mfr # 3MT054007-06143 – Item # EW-08270-11

$15.60USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • ColorBlack
  • Thickness (mil)8.5
  • MaterialVinyl
  • Width (in)3/4
  • Length (ft)66
  • Width (cm)1.9
  • Length (m)20.12
  • DescriptionScotch Premium Vinyl Electrical Tape 88-Super 3/4\" x 66ft

More About this Item

Premium-grade vinyl electrical insulating tape that is ideal for cold weather applications. Aggressive adhesive and elastic backing ensure easy, water-resistant conformation to irregular surgaces in low temperatures, yet will not ooze or melt in high temperatures. Temperature range is 0 to 220°F (–18 to 105°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat