Home  >  Flexible Tubing >
  

Clear C-Flex Tubing, 3/16"ID x 1/4"OD, 25 ft/pack

YO-06422-07
Loading price...

Usually ships in 14 days or sooner.
Qty
    Applications: Pharmaceutical, biotech, and general-purpose lab uses requiring high performance. Economical alternative to platinum silicone.
    Characteristics: Exceptional tensile and tear strength, good biocompatibility, excellent chemical resistance, low gas permeability, and a smooth surface. Transparent.
    Certification: Product is manufactured in accordance with quality regulations CFR Title 21, Part 820 Quality System Requirements (GMP).
    Temperature range: -40 to 104°F (–40 to 40°C)
    Sterilize: Autoclave, ethylene oxide, or gamma irradiation.
    Product Type Tubing
    Working pressure (psi) 15
    Maximum temperature (º F) 104
    Minimum temperature (º F) -40
    Minimum temperature (º C) -40
    Max temperature (º C) 40
    Tubing ID (in.) 3/16
    Tubing ID (mm) 4.8
    Tubing OD (in.) 1/4
    Tubing OD (mm) 6.4
    Wall thickness (in.) 1/32
    Wall thickness (mm) 0.8
    Max psi 15
    Certifications USDA, USP, GMP
    GMP Compliant Yes
    USP Compliant Yes
    Translucent Yes
    Sterilizable Yes
    Color Translucent
    Feet per pack 25
    Tubing formulation C-Flex
    Brand C-Flex
    Manufacturer number 190-936-001





    Technical Resources
     
    Related Products for Clear C-Flex Tubing, 3/16"ID x 1/4"OD, 25 ft/pack
    Image
      Product Detail
    SKU

    Clear C-Flex Tubing, 5/16"ID x 1/2"OD, 25 ft/pack

    Category: Flexible Tubing
    Description: Clear C-FLEX Tubing
    Brand: C-Flex


    Clear C-Flex Tubing, 3/8"ID x 1/2"OD, 25 ft/pack

    Category: Flexible Tubing
    Description: Clear C-FLEX Tubing
    Brand: C-Flex


    Peroxide-Cured Silicone Tubing, 3/16"ID x 1/4"OD, 25 ft/pack

    Category: Silicone Tubing
    Description: Peroxide-Cured Silicone Tubing, 25 ft/pack
    Brand: Cole-Parmer


    Clear C-Flex Tubing, 3/8"ID x 5/8"OD, 25 ft/pack

    Category: Flexible Tubing
    Description: Clear C-FLEX Tubing
    Brand: C-Flex


    Clear C-Flex Tubing, 3/32"ID x 5/32"OD, 25 ft/pack

    Category: Flexible Tubing
    Description: Clear C-FLEX Tubing
    Brand: C-Flex


    Clear C-Flex Tubing, 5/32"ID x 7/32"OD, 25 ft/pack

    Category: Flexible Tubing
    Description: Clear C-FLEX Tubing
    Brand: C-Flex


    Platinum-Cured Silicone Tubing, 3/16"ID x 1/4"OD, 25 ft/pack

    Category: Platinum-Cured Silicone Tubing
    Description: Platinum-Cured Silicone Tubing Bulk Packs
    Brand: Cole-Parmer


    High-purity PFA-450 tubing, 3/16"ID x 1/4"OD, 25 ft/pack (76730)

    Category: Rigid Tubing
    Description: Cole-Parmer High-Purity PFA-450 Tubing
    Brand: Cole-Parmer


    FEP Tubing, 3/16"ID x 1/4"OD, 25 ft/pack (44263)

    Category: Rigid Tubing
    Description: Cole-Parmer FEP Tubing
    Brand: Cole-Parmer


    Viton Tubing, 3/16"ID x 1/4"OD, 25 ft/pack

    Category: Flexible Tubing
    Description: Viton Tubing
    Brand: Viton


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought

    Clear C-Flex Tubing, 3/16"ID x 1/4"OD, 25 ft/pack
    Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
    Popularity |  Favorites |  Title |  Price |  Part Number |  Category
    Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

    Previous: Clear C-Flex Tubing, 1/8"ID x 3/16"OD, 25 ft/pack  |  Next: Clear C-Flex Tubing, 3/16"ID x 5/16"OD, 25 ft/pack