Cole-Parmer Tissue Flotation Work Center, 8" x 11" x 2" with slide dryer, 5.4 Amps, 120VAC 50/60Hz

Representative image only.
Cole-Parmer Item # EW-48579-04
Make your tissue preparation easier, safer and more efficient
  • Real time clock provides time and date stamps for audit logging
  • Digital temperature sensor does not require user calibration
  • Choose from two dish models depending on sample size
  • Low-profile for user comfort
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)15
  • Height (in)5 1/4
  • Length (in)18 3/4
  • Width (cm)38.1
  • Height (cm)13.3
  • Length (cm)47.6
  • Power (VAC)100 to 120
  • Power (amps)5.4
  • Power (Hz)50/60
  • DescriptionTissue Flotation Work Center, 8\" x 11\" x 2\" with slide dryer, 5.4 Amps, 120VAC 50/60Hz
  • Warranty1 Year
1 Year Warranty

Key Features

  • Real time clock provides time and date stamps for audit logging
  • Digital temperature sensor does not require user calibration
  • Choose from two dish models depending on sample size
  • Low-profile for user comfort
  • 1 year warranty

More About this Item

These units provide an ideal user experience with all solutions in mind for tissue preparation. The bright recessed LED array provides high contrast background for improved tissue viewing without glare. You can program your instrument to turn on when you arrive at your station and turn off when you leave for the day. The microprocessor regulator with temperature sensor probe will control temperatures from ambient up to 65°C (149°F). The temperature sensor safety cut-off switch will not turn on heater unless probe is seated properly in the bath—ensuring high reliability and resistance to wear and tear. Robust Kydex® plastic housing is heat-resistant and will stand up to harsh chemicals and scratches for years of use.

All models come with a removable glass dish for easy cleaning and handling. Choose from two designs depending on sample and ribbon sizes. The standard size has extra depth to lift sections without carryover. Use the long dishes for longer ribbons. Order a slide drying trough to accelerate drying and store blotting paper.

Tissue Flotation Work Centers also include a built-in 2" x 8" convection slide dryer that is monitored through the microprocessor regulator and speeds up workflow. The 2"x 2" built-in histology
orientator eliminates wrinkles and flattens sections during sample preparation.

Tissue Flotation Baths provide all of the same functions and features as the tissue flotation work centers above without the histology orientator and slide dryer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat